9,000 BTU - Multi-Zone Ductless Heat Pump Air Handler
EF® Series 9,000 BTU - Multi-Zone Ductless Heat Pump Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Parts warranty: 5 years
- Modern, sleek design
- For use with MXZ multi-zone units only
Specifications
- A2L Compatible:
- No
- AMP:
- 1
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10000 Btu/h
- CFM:
- 121
- Collection:
- EF® Series
- Decibel Rating (dB):
- 45 dB
- Depth:
- 7-11/16
- Energy Star Compliant:
- No
- Height:
- 11-3/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 9
- Max CFM:
- 420
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 26
- Width:
- 34-13/16