This product requires certification to purchase.

24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone

Mitsubishi

GL Series 24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone

  • Fast #
  • Part #MMSYGL24NAU1
  • Item #7024981
  • Manufacturer Part #MSY-GL24NA-U1
4.8 out of 5 Customer Rating
Brand image
Mitsubishi

GL Series 24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone

  • Fast #
  • Part #MMSYGL24NAU1
  • Item #7024981
  • Manufacturer Part #MSY-GL24NA-U1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
1, 15
Application:
Residential
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
31400 Btu/h
Collection:
GL Series
Compressor Type:
Inverter
Decibel Rating (dB):
53 dB
Depth:
9-3/8
EER:
12.5
Energy Star Compliant:
Yes
Height:
12-13/16
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8
MBH:
24
Max CFM:
738
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
20.5
Suction Line (OD):
5/8
Tonnage:
2 Ton
Volts:
208/230V
Weight:
37
Width:
43-5/16
Zones:
1