9 MBH, Cassette Indoor One-Way, Multi-Speed Mini-Split Multi-Zone
EZ FIT® 9 MBH, Cassette Indoor One-Way, Multi-Speed Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Grille sold separately
- Fits between 16” joists spacing
- Stylish, square design panel
- Built-in condensate lift mechanism (19.6”)
- Serviceable from the bottom (electrical and flare connections)
- Adjustable fan speeds and vane directions
- Washable antibacterial and deodorizing filter
- Pocket inside the access panel for kumo cloud® wireless interface
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.68, 1
- Application:
- Residential
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 325 ft3/min
- Collection:
- EZ FIT®
- Decibel Rating (dB):
- 38 dB
- Depth:
- 14-3/16 in
- EER2:
- 12.6
- HSPF2:
- 13.3
- Height:
- 7-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 34 lb
- Width:
- 43-3/8 in