This product requires certification to purchase.

1/16 hp 1500 RPM 208/230V Single Phase Fan Motor

Mitsubishi

1/16 hp 1500 RPM 208/230V Single Phase Fan Motor

  • Fast #
  • Part #MT7WB05762
  • Item #9500893
  • Manufacturer Part #T7WB05762
4.1 out of 5 Customer Rating
Brand image
Mitsubishi

1/16 hp 1500 RPM 208/230V Single Phase Fan Motor

  • Fast #
  • Part #MT7WB05762
  • Item #9500893
  • Manufacturer Part #T7WB05762
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mitsubishi OEM repair part
  • Requires Certification

Specifications

Horsepower:
1/16 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
1500
RPM Range:
1400 and Above
Volts:
208/230V
Watts:
45 W