43 x 8 x 12 in. Air Filter Kit MERV 8
FBL Series 43 x 8 x 12 in. Air Filter Kit MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Parts Warranty: 90 Days
Documents
Specifications
- Collection:
- FBL Series
- Depth:
- 12 in
- Disposable:
- No
- Height:
- 8 in
- MERV Rating:
- 8
- Product Type:
- Filter
- Size:
- 43 in x 8 in x 12 in
- UL Listed:
- Yes
- Width:
- 43 in