6 MBH Wall Mount Indoor 0.5 Tons Mini-Split Single-Zone
FH-Series 6 MBH Wall Mount Indoor 0.5 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Frequency: 60 Hz
- Parts Warranty: 5 Years
-
Green
Specifications
- AMP:
- 0.67, 1
- Auto Switching Heat:
- No
- BTU:
- 6000
- BTU Cooling Rating:
- 6000 Btu/h
- BTU Heat Rating:
- 8700 Btu/h
- CFM:
- 137 ft3/min
- Collection:
- FH-Series
- Decibel Rating (dB):
- 42 dB
- Depth:
- 9-19/100 in
- HSPF:
- 13.5
- Height:
- 12-11/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 39 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 6
- Max CFM:
- 437 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 33.1
- Volts:
- 208/230V
- Weight:
- 29 lb
- Width:
- 36-11/25 in
- Zones:
- 1