15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M-Series® 15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Slim wall-mounted indoor units provide zone comfort control
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Inverter-driven compressor and LEV provide high efficiency and comfort while using only the energy needed to maintain maximum performance
- Multiple fan speed options: Quiet, low, medium, high, super-high, auto
- Quiet operation
- Smart Set: Recalls a preferred preset temperature setting at the touch of a button
- Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 15000
- BTU Cooling Rating:
- 18200 Btu/h
- Collection:
- M-Series®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 49 dB
- Depth:
- 11-1/4
- EER:
- 13.0
- Energy Star Compliant:
- Yes
- Height:
- 21-5/9
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 15
- Max CFM:
- 533
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 21.6
- Suction Line (OD):
- 1/2
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 22
- Width:
- 31-1/2
- Zones:
- 1