18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
GL Series 18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1, 15
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 22000 Btu/h
- Collection:
- GL Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 49 dB
- Depth:
- 9-13/16 in
- EER:
- 13.4
- Energy Star Compliant:
- Yes
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 646 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.5
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 28 lb
- Width:
- 36-5/16 in
- Zones:
- 1