24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
GL Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Frequency: 60 Hz
- Parts warranty: 5 years
- Slim wall-mounted indoor units provide zone comfort control
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Multiple fan speed options: Quiet, low, medium, high, super-high, auto
- Hot-Start technology: No cold air rush at equipment startup or when restarting after defrost cycle
- Quiet operation
- Smart set: Recalls a preferred preset temperature setting at the touch of a button
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 22500 Btu/h
- BTU Heat Rating:
- 27600 Btu/h
- CFM:
- 347 ft3/min
- Collection:
- GL Series
- Decibel Rating (dB):
- 53 dB
- Depth:
- 9-1/8 in
- Energy Star Compliant:
- Yes
- HSPF:
- 10.0
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 43-5/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 738 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 37 lb
- Width:
- 31-7/16 in
- Zones:
- 1