Grille for PMFY-P08NBMU-E Air Conditioner
Grille for PMFY-P08NBMU-E Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mitsubishi OEM Part
Specifications
- Color Finish Name:
- Pure White
- Depth:
- 1-1/5 in
- GRD Deflection Type:
- 1-way
- Height:
- 1-1/5 in
- Width:
- 24 in