30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
GS Series 30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slim wall-mounted indoor units provide zone comfort control
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Wide vane mode provides 150° of airflow
- Powerful operation: Quickly cools or heats the room by automatically adjusting fan speed and set temperature for 15 minutes
- Smart Set: Recalls a preferred preset temperature setting at the touch of a button
- Hot-Start technology: No cold air rush at equipment startup or when restarting after defrost cycle
- Multiple fan speed options: Quiet, low, medium, high, super-high, auto
Specifications
- AMP:
- 1
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30700 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CFM:
- 374 ft3/min
- Collection:
- GS Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 53 dB
- Depth:
- 11-5/8 in
- EER:
- 9.25
- Energy Star Compliant:
- No
- HSPF:
- 9.6
- HSPF2:
- 9.6
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 14-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 30
- Max CFM:
- 915 cfm
- Max Fuse Size:
- 14
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.1
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 45 lb
- Width:
- 46-1/6 in
- Zones:
- 1