30 MBH Wall Mount Outdoor 2.5 Tons Mini-Split Single-Zone
GS Series 30 MBH Wall Mount Outdoor 2.5 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.76, 1, 56
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Collection:
- GS Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 53 dB
- Depth:
- 18-1/2 in
- EER:
- 9.25
- Energy Star Compliant:
- Yes
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 30
- Max CFM:
- 915 cfm
- Max Fuse Size:
- 56
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.1
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 45 lb
- Width:
- 51 in
- Zones:
- 1