Handheld Wireless Remote Controller
Handheld Wireless Remote Controller
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts warranty: 90 days
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Depth:
- 3/4 in
- Energy Star Compliant:
- No
- Fits Model:
- SEZ-KD, SLZ-KA
- Height:
- 6-1/4 in
- MiniSplit Parts or Accessory Type:
- Wireless Remote Controller
- Smart Home Enabled:
- No
- Width:
- 2-1/4 in
- Zones:
- 1