2.5 Ton - Multi-Position - Coil - Galvanized
intelli-HEAT™ 2.5 Ton - Multi-Position - Coil - Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Economic balance point - allows the customer to choose the outdoor ambient temperature to switch from heat pump to furnace
- Capacity balance point - allows the customer to determine the length of time (24 to 29 min) the heat pump will attempt to heat the space before switching to furnace (as an auxiliary heat source)
- Emergency mode - the system will operate in furnace mode when in error
- Auto restart function - auto-recovery after power failure (must be activated on controller mode #1 set to 2)
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- CFM:
- 875 ft3/min
- Coating:
- Galvanized
- Coil Type:
- A
- Collection:
- intelli-HEAT™
- Configuration:
- Multi-Position
- Depth:
- 21-3/10 in
- EER:
- 12.5
- EER2:
- 12.0
- EER2 Range:
- 0 - 10.5
- ETL Listed:
- Yes
- Height:
- 26-2/5 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum, Copper, Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- EEV
- SEER:
- 16
- SEER2:
- 18.0
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Weight:
- 58 lb
- Width:
- 17-1/2 in