12000 BTU Wall Mount Single Zone Mini-Split 115V
JP Series 12000 BTU Wall Mount Single Zone Mini-Split 115V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 14
- Application:
- Residential
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 14500 Btu/h
- CFM:
- 406 ft3/min
- Collection:
- JP Series
- Decibel Rating (dB):
- 50 dB
- Depth:
- 9-1/8 in
- EER:
- 9.9
- HSPF:
- 9.0
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.0
- SEER2:
- 20.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- UPC:
- 622632503065
- Volts:
- 115V
- Weight:
- 22 lb
- Width:
- 31-7/16 in
- Zones:
- 1