3-1/4 in. 90 Degree Vertical Conduit Elbow
Line-Hide 3-1/4 in. 90 Degree Vertical Conduit Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Parts Warranty: 1 Year
Specifications
- Fitting Size 1:
- 3-1/4 in
- Fitting Sizes:
- 3-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- Yes
- Width:
- 4-7/8 in