31-1/2 in. Flexible Joint Lineset
LINE-HIDE® 31-1/2 in. Flexible Joint Lineset
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Parts Warranty: 1 Year
Specifications
- Collection:
- LINE-HIDE®
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Height:
- 2-4/5 in
- Length:
- 31-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- Product Type:
- Line Set Cover
- Width:
- 31-1/2 in