4-15/16 in. Plastic Wall Entry Fitting
LINE-HIDE® 4-15/16 in. Plastic Wall Entry Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- LINE-HIDE®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 5/8
- Length:
- 4-15/16
- Material:
- Plastic
- Material Type:
- PVC
- MiniSplit Parts or Accessory Type:
- Wall Entry Fitting
- Smart Home Enabled:
- No
- Width:
- 4-1/2