4-3/16 Horizontal 45 Elbow
LINE-HIDE® 4-3/16 Horizontal 45 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4" line set cover flat 45° elbow
Specifications
- Collection:
- LINE-HIDE®
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Line Set Cover