This product requires certification to purchase.

4-3/16 in. Horizontal 90 Degree Elbow

Mitsubishi

LINE-HIDE® 4-3/16 in. Horizontal 90 Degree Elbow

  • Fast #
  • Part #MNE100
  • Item #1914056
  • Manufacturer Part #NE-100
5 out of 5 Customer Rating
Brand image
Mitsubishi

LINE-HIDE® 4-3/16 in. Horizontal 90 Degree Elbow

  • Fast #
  • Part #MNE100
  • Item #1914056
  • Manufacturer Part #NE-100
5 out of 5 Customer Rating

X Points

Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features weather resistant, UV stabilized PVC with UV inhibitors for outdoor service in all weather conditions
  • Can be painted with house paints to match exterior decors
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Collection:
LINE-HIDE®
Color Finish Category:
Whites
Color Finish Name:
Ivory
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
2-15/16 in
Length:
6-5/16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
-4
Product Type:
Line Set Cover
Width:
4-19/100 in