4-3/16 Vertical 45 Elbow
LINE-HIDE® 4-3/16 Vertical 45 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Parts Warranty: 1 Year
Specifications
- Collection:
- LINE-HIDE®
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- Product Type:
- Line Set Cover
- Width:
- 2-22/25