5-7/8 x 4-5/16 in. Line Set Cover System Plastic in Ivory
LINE-HIDE® 5-7/8 x 4-5/16 in. Line Set Cover System Plastic in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Parts Warranty: 1 Year
Specifications
- Collection:
- LINE-HIDE®
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Fitting Size 1:
- 4-5/16
- Fitting Size 2:
- 4-5/16
- Fitting Sizes:
- 4-5/16 in
- Height:
- 5-1/2
- Length:
- 5-7/8
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- Product Type:
- Line Set Cover
- Width:
- 2-5/8