5-9/16 x 3-1/4 in. Line Set Cover System Plastic in Ivory
LINE-HIDE® 5-9/16 x 3-1/4 in. Line Set Cover System Plastic in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Parts Warranty: 1 Year
Specifications
- Collection:
- LINE-HIDE®
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Fitting Size 1:
- 3-1/4 in
- Fitting Size 2:
- 3-1/4 in
- Fitting Sizes:
- 3-1/4 in
- Height:
- 2-11/16 in
- Length:
- 5-9/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- Product Type:
- Line Set Cover
- Size:
- 3-1/4 in
- Width:
- 3-1/4 in