Plastic T-Joint Set Cover
LINE-HIDE® Plastic T-Joint Set Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts warranty: 1 year
Specifications
- Collection:
- LINE-HIDE®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 6-47/50 in
- Height:
- 2-15/16 in
- Material:
- Plastic
- Material Type:
- PVC
- MiniSplit Parts or Accessory Type:
- T-Joint Set Cover
- Width:
- 11-19/100 in