Universal Elbow Line Set Cover - Vertical - Adjustable - Reversible
LINE-HIDE® Universal Elbow Line Set Cover - Vertical - Adjustable - Reversible
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Parts Warranty: 1 Year
Specifications
- Collection:
- LINE-HIDE®
- Color Finish Name:
- Ivory
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC