1 Ton - Multi-Position - Air Handler
M-Series® 1 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 3
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 15000 Btu/h
- CFM:
- 448 ft3/min
- Collection:
- M-Series®
- Depth:
- 21-5/8 in
- EER:
- 13.9
- Energy Star Compliant:
- No
- Height:
- 39-13/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 448 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Watts:
- 0.1 kW
- Weight:
- 93 lb
- Width:
- 17 in