This product requires certification to purchase.

1 Ton 20.0 SEER2 10.0 HSPF2 Heat Pump 115V Single Phase R-410A

Mitsubishi

M-Series® 1 Ton 20.0 SEER2 10.0 HSPF2 Heat Pump 115V Single Phase R-410A

  • Fast #
  • Part #MMSZJP09WAU2
  • Item #10170148
  • Manufacturer Part #MSZ-JP09WA-U2
4.7 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 1 Ton 20.0 SEER2 10.0 HSPF2 Heat Pump 115V Single Phase R-410A

  • Fast #
  • Part #MMSZJP09WAU2
  • Item #10170148
  • Manufacturer Part #MSZ-JP09WA-U2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single-zone heat pump systems
  • Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
  • Four fan speeds - low, medium, high, super-high
  • Inverter driven heat pump
  • Cooling operation range 14 to 115 Deg F
  • Heating operation range -4 to 75 Deg F
  • 12 hr timer
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
1.07
Application:
Residential
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
10900 Btu/h
CFM:
406
Collection:
M-Series®
Compressor Type:
Inverter
Decibel Rating (dB):
43 dB
Depth:
9-1/8
EER:
12.0
EER2:
12
EER2 Range:
11.7 - 23.0
HSPF:
9.0
HSPF2:
10
HSPF2 Range:
7.5 - 25.0
Height:
11-5/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
9
Max CFM:
406
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
17.0
SEER2:
20
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8
Tonnage:
1 Ton
UPC:
622632503058
Volts:
115V
Watts:
900
Weight:
22
Width:
31-7/16