This product requires certification to purchase.

1.5 Ton R-410A Air Conditioner Condenser

Mitsubishi

M-Series® 1.5 Ton R-410A Air Conditioner Condenser

  • Fast #
  • Part #MMSYGS18NAU1
  • Item #10052963
  • Manufacturer Part #MSY-GS18NA-U1
5 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 1.5 Ton R-410A Air Conditioner Condenser

  • Fast #
  • Part #MMSYGS18NAU1
  • Item #10052963
  • Manufacturer Part #MSY-GS18NA-U1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Econo cool is an energy saving feature that temporarily adjusts the amount of air directed toward occupants
  • An indoor unit with this capability can move air throughout the room like an oscillating fan
  • Powerful mode temporarily drops or raises the set temperature in order to quickly bring your room to your desired temperature
  • A government backed symbol that certifies products, buildings and practices as energy efficient, making it easier to choose products that use less energy without sacrificing quality or comfort
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CFM:
629
Collection:
M-Series®
Decibel Rating (dB):
49 dB
Depth:
9-13/16
EER2:
13.5
EER2 Range:
11.7 - 23.0
Height:
12
Liquid Line (OD):
1/4
MBH:
18
Max CFM:
629
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
21.5
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
1/2
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
1340
Weight:
28
Width:
36-5/16