12,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
M-Series® 12,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1.45
- Application:
- Residential
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 17000 Btu/h
- CFM:
- 494 ft3/min
- Collection:
- M-Series®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 34 dB
- Depth:
- 28-7/8 in
- EER:
- 14.1
- HSPF:
- 11.0
- Height:
- 9-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Horizontal Mount
- Length:
- 45-1/3 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 494 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 19.3
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 58 lb
- Width:
- 35-7/16 in
- Zones:
- 1