12,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
M-Series® 12,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Floor-mounted indoor unit mounts on the floor or up to 5" above the floor
- Floor front panel access to the filter for ease of cleaning
- Perfect for difficult areas that may be smaller or don’t have usable space on the walls
- Multiple fan speed options: Low, medium, high, powerful, auto
- Quiet operation
- Multi-flow vane for faster heating
- Multiple control options available
- Hand-held remote controller (provided with unit)
- Unit can be recessed mounted into wall
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.5, 10.3, 11, 15, 8.2
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13000 Btu/h
- CFM:
- 1201 ft3/min
- Collection:
- M-Series®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 50 dB
- Depth:
- 11-1/4 in
- EER:
- 13.6
- EER2:
- 13.6
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF:
- 12.0
- HSPF2:
- 10.6
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 1202 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 25.5
- SEER2:
- 26.7
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 33 lb
- Width:
- 31-1/2 in
- Zones:
- 1