12,000 BTU - Single Zone Mini-Split - 115V
M-Series® 12,000 BTU - Single Zone Mini-Split - 115V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single-zone heat pump systems
- Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
- Four fan speeds - low, medium, high, super-high
- Inverter driven heat pump
- Cooling operation range 14 to 115 Deg F
- Heating operation range -4 to 75 Deg F
- 12 hr timer
- Multiple control options available
- 12-hour timer
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.7
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12200 Btu/h
- CFM:
- 1225 ft3/min
- Collection:
- M-Series®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 51 dB
- Depth:
- 11-1/4 in
- EER:
- 9.9
- EER2:
- 9.9
- Energy Star Compliant:
- Yes
- HSPF:
- 9.0
- HSPF2:
- 9.2
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 1225 cfm
- Max Fuse Size:
- 15
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 14
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 17.0
- SEER2:
- 20.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 115V
- Watts:
- 990 W
- Weight:
- 73 lb
- Width:
- 31-1/2 in
- Zones:
- 1