12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M-Series® 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Slim wall mounted indoor units provide zone comfort control
- Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
- 3D i-see Sensor® enables advance features - indirect or direct airflow for personalized comfort, absence detection for energy-saving mode
- Double vane features - separates airflow to deliver air across a large area, simultaneously deliver to air separate sections of a room, generates more comfortable natural airflow pattern
- Triple-action filtration - nano platinum filter, deodorizing filter and electrostatic anti-allergy enzyme filter
- Hot start technology - no cold air rush at equipment startup or when restarting after defrost cycle
- Quiet operation
- Third-party interface options
- Deluxe wall-mounted indoor unit. The MSZ-FS deluxe wall-mounted indoor unit features a 3D i-see Sensor® and offers dual vane operation. The 3D i-see Sensor scans the room, measuring temperature and occupant location. Indirect or direct airflow settings divert supply air away from or toward room occupants
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.5
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12300 Btu/h
- CFM:
- 1215
- Collection:
- M-Series®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 51 dB
- Depth:
- 11-1/4
- EER:
- 13.8
- EER2:
- 13.8
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF:
- 12.0
- HSPF2:
- 11.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-5/8
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 12
- Max CFM:
- 1215
- Max Fuse Size:
- 15
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 10
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 26.1
- SEER2:
- 26.3
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Watts:
- 850
- Weight:
- 84
- Width:
- 31-1/2
- Zones:
- 1