12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M-Series® 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.5, 15
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12200 Btu/h
- CFM:
- 1151 ft3/min
- Collection:
- M-Series®
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 51 dB
- Depth:
- 11-1/5 in
- EER:
- 9.9
- Energy Star Compliant:
- Yes
- HSPF:
- 10.0
- Height:
- 21-5/9 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 1225 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Watts:
- 13000 W
- Weight:
- 73 lb
- Width:
- 31-1/3 in
- Zones:
- 1