12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M-Series® 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Horizontal-ducted indoor unit for concealed application
- Air filter is included
- ETL listed and AHRI certified
- Frequency: 60 Hz
- Parts Warranty: 5 years
- Concealed horizontal-ducted unit for applications with short duct runs
- Quiet operation
- Ultra-thin body: 7-7/8" high
- Built-in condensate lift mechanism
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.57, 1, 15
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 13300 Btu/h
- BTU Heat Rating:
- 16400 Btu/h
- CFM:
- 388 ft3/min
- Collection:
- M-Series®
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 33 dB
- Depth:
- 27-9/16 in
- EER:
- 12.5
- Energy Star Compliant:
- No
- HSPF:
- 10.0
- Height:
- 7-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 16.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 50 lb
- Width:
- 39 in