12,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

M-Series 12,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

M-Series 12,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MSLZKF12NATH
  • Item #7845513
  • Manufacturer Part #SLZ-KF12NA.TH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ceiling-recessed cassette (24" x 24") ductless heat pump
  • Install Konnect series in a dry walled ceiling (with an access panel for servicing) or in a 2’ x 2’ drop ceiling
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Long-life air filter included
  • Fresh air intake provided in the main body
  • Built-in drain condensate lift mechanism (lifts to 33")
  • Optional 3D i-see Sensor®
  • Wide airflow pattern for excellent air distribution
  • Individual vane control
  • Requires Certification

Specifications

AMP:
0.24, 0.30
Application:
Residential
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
13000 Btu/h
CFM:
335 ft3/min
Collection:
M-Series
Decibel Rating (dB):
34 dB
Depth:
22-7/16 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
9-21/32 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Cassette
Liquid Line (OD):
1/4 in
MBH:
12
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
3/8 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
30.6 lb
Width:
22-7/16 in
Zones:
1