12 MBH Wall Mount Indoor 1 Tons Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #MSZ-EF12NAW-U2
M-Series 12 MBH Wall Mount Indoor 1 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 5 Years
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.67, 1
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 14400 Btu/h
- Brand Model Compatibility:
- MXZ-C Series Heat Pump Systems
- CFM:
- 121 ft3/min
- Collection:
- M-Series
- Color Finish Name:
- White
- Decibel Rating (dB):
- 46 dB
- Depth:
- 7-69/100 in
- Drain Opening:
- 5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 34-13/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 448 cfm
- Maximum Airflow:
- 448
- Moisture Removal:
- 50
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Stages:
- 1H/1C
- Tonnage:
- 1 Ton
- Type:
- MMSZEF12NAWU1
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 26 lb
- Width:
- 34-81/100 in
- Wireless Communication - FEI:
- Wi-Fi