12000 BTU Ceiling Cassette Single Zone Mini-Split 208/230V
M-Series® 12000 BTU Ceiling Cassette Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.24, 0.3
- Application:
- Residential
- BTU:
- 12000
- BTU Cooling Rating:
- 13344 Btu/h
- BTU Heat Rating:
- 15370 Btu/h
- CFM:
- 335
- Collection:
- M-Series®
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 34 dB
- Depth:
- 22-7/16
- EER2:
- 12.7
- EER2 Range:
- 11.7 - 23.0
- HSPF:
- 10.0
- Height:
- 8-3/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4
- MBH:
- 12
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.3
- Suction Line (OD):
- 3/8
- Tonnage:
- 1 Ton
- UPC:
- 622632300763
- Volts:
- 208/230V
- Weight:
- 30.6
- Width:
- 22-7/16