15,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
M-Series 15,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ceiling-recessed cassette (24" x 24") ductless heat pump
- Install Konnect series in a dry walled ceiling (with an access panel for servicing) or in a 2’ x 2’ drop ceiling
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Long-life air filter included
- Fresh air intake provided in the main body
- Built-in drain condensate lift mechanism (lifts to 33")
- Optional 3D i-see Sensor®
- Wide airflow pattern for excellent air distribution
- Individual vane control
Specifications
- AMP:
- 0.32, 0.40
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 15000
- BTU Cooling Rating:
- 14100 Btu/h
- BTU Heat Rating:
- 19100 Btu/h
- CFM:
- 405 ft3/min
- Collection:
- M-Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 39 dB
- Depth:
- 22-7/16 in
- EER:
- 12.2
- EER2:
- 12.2
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11.2
- HSPF2:
- 10.7
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 9-21/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 19.8
- SEER2:
- 20.7
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 30.6 lb
- Width:
- 22-7/16 in
- Zones:
- 1