This product requires certification to purchase.

15 MBH Mini-Split Outdoor Unit with Hyper Heat

Mitsubishi

M-Series® 15 MBH Mini-Split Outdoor Unit with Hyper Heat

  • Fast #
  • Part #MMUZFH15NA
  • Item #4742801
  • Manufacturer Part #MUZ-FH15NA
5 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 15 MBH Mini-Split Outdoor Unit with Hyper Heat

  • Fast #
  • Part #MMUZFH15NA
  • Item #4742801
  • Manufacturer Part #MUZ-FH15NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AMP:
16
Auto Switching Heat:
No
BTU Cooling Rating:
15000 Btu/h
BTU Heat Rating:
18000 Btu/h
Collection:
M-Series®
Decibel Rating (dB):
55 dB
Depth:
13 in
Energy Star Compliant:
Yes
HSPF:
12.0
Height:
34-5/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
11-1/4 in
Liquid Line (OD):
1/4 in
MBH:
15
Max CFM:
497 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
22.0
Suction Line (OD):
1/2 in
Volts:
208/230V
Weight:
124 lb
Width:
33-1/16 in
Zones:
1