This product requires certification to purchase.

15000 BTU Ceiling Cassette Single Zone Mini-Split 208/230V

Mitsubishi

M-Series® 15000 BTU Ceiling Cassette Single Zone Mini-Split 208/230V

  • Fast #
  • Part #MSLZKF15NA1
  • Item #10106801
  • Manufacturer Part #SLZ-KF15NA1
5 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 15000 BTU Ceiling Cassette Single Zone Mini-Split 208/230V

  • Fast #
  • Part #MSLZKF15NA1
  • Item #10106801
  • Manufacturer Part #SLZ-KF15NA1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
0.32, 0.40
Application:
Residential
BTU:
15000
BTU Cooling Rating:
15235 Btu/h
BTU Heat Rating:
20140 Btu/h
CFM:
405 ft3/min
Collection:
M-Series®
Compressor Type:
Rotary
Decibel Rating (dB):
39 dB
Depth:
22-7/16 in
EER2:
12.5
HSPF:
9.0
Height:
8-3/16 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Cassette
Liquid Line (OD):
1/4 in
MBH:
15
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17.7
Suction Line (OD):
3/8 in
Tonnage:
1.5 Ton
UPC:
622632300770
Volts:
208/230V
Weight:
30.6 lb
Width:
22-7/16 in