This product requires certification to purchase.

17.2 MBH Wall Mount Outdoor 1.5 Ton Mini-Split Single-Zone

Mitsubishi

M-Series® 17.2 MBH Wall Mount Outdoor 1.5 Ton Mini-Split Single-Zone

  • Fast #
  • Part #MMUZFH18NA2
  • Item #7052819
  • Manufacturer Part #MUZ-FH18NA2
5 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 17.2 MBH Wall Mount Outdoor 1.5 Ton Mini-Split Single-Zone

  • Fast #
  • Part #MMUZFH18NA2
  • Item #7052819
  • Manufacturer Part #MUZ-FH18NA2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

AMP:
16
Auto Switching Heat:
No
BTU Cooling Rating:
17200 Btu/h
BTU Heat Rating:
20300 Btu/h
Collection:
M-Series®
Compressor Type:
Inverter
Decibel Rating (dB):
55 dB
Depth:
13
Energy Star Compliant:
Yes
HSPF:
12.0
Height:
34-5/8
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
17.2
Max CFM:
514
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
21.0
Suction Line (OD):
1/2
Volts:
208/230V
Weight:
124
Width:
33-1/16
Zones:
1