This product requires certification to purchase.

18,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V

Mitsubishi

M-Series® 18,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MMUFZKJ18NAHZU1
  • Item #7057113
  • Manufacturer Part #MUFZ-KJ18NAHZ-U1
3.1 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 18,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MMUFZKJ18NAHZU1
  • Item #7057113
  • Manufacturer Part #MUFZ-KJ18NAHZ-U1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Floor-mounted indoor unit mounts on the floor or up to 5" above the floor
  • Floor front panel access to the filter for ease of cleaning
  • Perfect for difficult areas that may be smaller or don’t have usable space on the walls
  • Multiple fan speed options: Low, medium, high, powerful, auto
  • Quiet operation
  • Multi-flow vane for faster heating
  • Multiple control options available
  • Hand-held remote controller (provided with unit)
  • Unit can be recessed mounted into wall
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
0.93, 12, 15, 16, 20
Application:
Residential
Auto Switching Heat:
Yes
BTU:
18000
BTU Cooling Rating:
17000 Btu/h
BTU Heat Rating:
21000 Btu/h
Collection:
M-Series®
Compressor Type:
Inverter
Decibel Rating (dB):
55 dB
Depth:
13
EER:
12.6
EER2:
12.6
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF:
11.3
HSPF2:
10.3
HSPF2 Range:
7.5 - 25.0
Height:
34-5/8
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Length:
11-1/2
Liquid Line (OD):
1/4
MBH:
18
Max CFM:
1730
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
21.0
SEER2:
22
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
1/2
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
124
Width:
33-1/16
Zones:
1