18,000 BTU - Outdoor Condenser - Single Zone Mini-Split
M-Series® 18,000 BTU - Outdoor Condenser - Single Zone Mini-Split
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Slim wall-mounted indoor units provide zone comfort control
- Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Multiple fan speed options: Low, medium, high, super high
- Multiple control options available
- Hand-held remote controller (provided with unit)
- Kumo cloud® smart device app for remote access
- Back-lit screen handheld remote controller (provided with the unit)
- Third-party interface options
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.5, 0.93, 1, 10.5, 12, 15, 8.4
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 21600 Btu/h
- Collection:
- M-Series®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 55 dB
- Depth:
- 15-3/8
- EER:
- 13.45
- EER2:
- 13.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF:
- 12.0
- HSPF2:
- 10.3
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 34-5/8
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 39-2/5
- Liquid Line (OD):
- 1/4
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 20.5
- SEER2:
- 21.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 119
- Width:
- 16-1/2