This product requires certification to purchase.

18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

Mitsubishi

M-Series® 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MMUZGL18NAU1
  • Item #7024962
  • Manufacturer Part #MUZ-GL18NA-U1
3.7 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MMUZGL18NAU1
  • Item #7024962
  • Manufacturer Part #MUZ-GL18NA-U1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Slim wall-mounted indoor units provide zone comfort control
  • The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
  • Multiple fan speed options: Quiet, low, medium, high, super-high, auto
  • Quiet operation
  • Inverter-driven compressor and LEV provide high efficiency and comfort while using only the energy needed to maintain maximum performance
  • Blue Fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
0.93, 10, 12.5, 14, 15
Application:
Residential
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
21600 Btu/h
CFM:
1691 ft3/min
Collection:
M-Series®
Compressor Type:
Inverter
Decibel Rating (dB):
55 dB
Depth:
15-3/8 in
EER:
20.5
EER2:
20.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF:
11.2
HSPF2:
10.3
HSPF2 Range:
7.5 - 25.0
Height:
34-5/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
1691 cfm
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
20.5
SEER2:
20.5
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
121 lb
Width:
33-1/16 in
Zones:
1