18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #MSZ-EF18NAS-U2
M-Series® 18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts Warranty: 5 Years
Specifications
- AMP:
- 1
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 17200 Btu/h
- BTU Heat Rating:
- 21600 Btu/h
- CFM:
- 176 ft3/min
- Collection:
- M-Series®
- Decibel Rating (dB):
- 49 dB
- Depth:
- 7-69/100 in
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 34-13/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Volts:
- 208/230V
- Weight:
- 26 lb
- Width:
- 34-81/100 in