This product requires certification to purchase.

2 Ton R-410A Air Conditioner Condenser

Mitsubishi

M-Series® 2 Ton R-410A Air Conditioner Condenser

  • Fast #
  • Part #MMUYGS24NAU1
  • Item #10052981
  • Manufacturer Part #MUY-GS24NA-U1
5 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 2 Ton R-410A Air Conditioner Condenser

  • Fast #
  • Part #MMUYGS24NAU1
  • Item #10052981
  • Manufacturer Part #MUY-GS24NA-U1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • One outdoor unit connects to one indoor unit to control the comfort in a single space
  • A government backed symbol that certifies products, buildings and practices as energy efficient, making it easier to choose products that use less energy without sacrificing quality or comfort
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
18
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CFM:
2191
Collection:
M-Series®
Decibel Rating (dB):
55 dB
Depth:
13
EER2:
12.6
EER2 Range:
11.7 - 23.0
Height:
34-5/8
Liquid Line (OD):
1/4
MBH:
24
Max CFM:
2191
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
21.5
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
5/8
Tonnage:
2 Ton
Volts:
208/230V
Watts:
1780
Weight:
37
Width:
33-1/16