This product requires certification to purchase.

2 x 7 x 1/4 in. Air Filter Pack of 2

Mitsubishi

M-Series® 2 x 7 x 1/4 in. Air Filter Pack of 2

  • Fast #
  • Part #MMAC408FTE
  • Item #7010873
  • Manufacturer Part #MAC-408FT-E
5 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 2 x 7 x 1/4 in. Air Filter Pack of 2

  • Fast #
  • Part #MMAC408FTE
  • Item #7010873
  • Manufacturer Part #MAC-408FT-E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Parts Warranty: 90 Days
  • Requires Certification

Documents


Specifications

Collection:
M-Series®
Depth:
1/4 in
Disposable:
No
Height:
7 in
Package Quantity:
Pack of 2
Product Type:
Air Filter
Size:
2 in x 7 in x 1/4 in
Width:
2 in