2 x 8-3/4 x 1/4 in. Air Filter
M-Series® 2 x 8-3/4 x 1/4 in. Air Filter
Product Details
Product Details
- Parts warranty: 90 days
Specifications
- Collection:
- M-Series®
- Depth:
- 1
- Disposable:
- No
- Height:
- 9
- Product Type:
- Air Filter
- Size:
- 2 in x 9 in x 1 in
- Width:
- 2