This product requires certification to purchase.

2.5 Ton - Multi-Position - Air Handler

Mitsubishi

M-Series® 2.5 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #MSVZKP30NA
  • Item #7845503
  • Manufacturer Part #SVZ-KP30NA
5 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 2.5 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #MSVZKP30NA
  • Item #7845503
  • Manufacturer Part #SVZ-KP30NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
CFM
875 ft3/min
Depth
21-5/8 in
Height
43-3/4 in
Liquid Line (OD)
3/8 in
Max CFM
875 cfm
Suction Line (OD)
5/8 in
Tonnage
2.5 Ton
Weight
119 lb
Width
21 in
Characteristics & Features
A2L Compatible
No
Collection
M-Series®
Refrigerant
R-410A
SEER
15.0
Electrical & Operational Information
AMP
15, 4.3
BTU
30000
BTU Cooling Rating
27000 Btu/h
BTU Heat Rating
30000 Btu/h
MBH
30
Phase
Single Phase
Volts
208/230V
Watts
0.244 kW