This product requires certification to purchase.

20 MBH 2-Zone Wall Mount Outdoor 1.5 Ton Hyper Mini-Split Multi Zone

This product has been replaced by

Mitsubishi Wall Mount Outdoor 1.66 Ton Mini-Split Multi-Zone
Mitsubishi 20 MBH Wall Mount Outdoor 1.66 Ton Mini-Split Multi-Zone
Manufacturer Part #MXZ-2C20NAHZ3-U1
Mitsubishi

M-Series® 20 MBH 2-Zone Wall Mount Outdoor 1.5 Ton Hyper Mini-Split Multi Zone

  • Fast #
  • Part #MMXZ2C20NAHZ2U1
  • Item #7100110
  • Manufacturer Part #MXZ-2C20NAHZ2-U1
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Mitsubishi Wall Mount Outdoor 1.66 Ton Mini-Split Multi-Zone
Mitsubishi 20 MBH Wall Mount Outdoor 1.66 Ton Mini-Split Multi-Zone
Manufacturer Part #MXZ-2C20NAHZ3-U1
Mitsubishi

M-Series® 20 MBH 2-Zone Wall Mount Outdoor 1.5 Ton Hyper Mini-Split Multi Zone

  • Fast #
  • Part #MMXZ2C20NAHZ2U1
  • Item #7100110
  • Manufacturer Part #MXZ-2C20NAHZ2-U1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AMP:
29.5, 40
Auto Switching Heat:
No
BTU Cooling Rating:
20000 Btu/h
BTU Heat Rating:
22000 Btu/h
Collection:
M-Series®
Decibel Rating (dB):
58 dB
Depth:
13
EER:
13.5
Energy Star Compliant:
Yes
HSPF:
9.8
Height:
41-9/32
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
20
Max Fuse Size:
40
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17.0
Volts:
208/230V
Width:
37-13/32
Zones:
2